Check Availability
Handcuffs, Hinge UltraCuff, Blk, 11oz, 2Pawl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436J60
Mfr. Model # 46119
UNSPSC #46151601
Shipping Weight 0.82 lbs
Country of Origin USA *
Item Handcuffs
Type Hinge Ultra Cuff
Material 7075 Aluminum, Steel
Finish Anodized
Color Black
Inside Dia. 2-2/5" to 3-1/2"
Net Weight 11 oz.
Features Dual Keyway, Double Lock Indicator, Radiused Edges, Replaceable Lock Set, Compressed Cheek Plates, High Contact Bow, Deep Set Teeth, Nickel Plated Bow, (2) Pawl
Includes Pentagon Handcuff Key
For Use With Handcuffs
Standards NIJ Standard 0307.01
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.