Check Availability
Handcuffs, Hinge UltraCuff, Blk, 9oz, 1Pawl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436J56
Mfr. Model # 56120
UNSPSC #46151601
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Handcuffs
Type Hinge Ultra Cuff
Material 7075 Aluminum, Aluminum
Finish Anodized
Color Black
Inside Dia. 2-2/5" to 3-1/2"
Net Weight 9 oz.
Features Dual Keyway, Double Lock Indicator, Radiused Edges, Replaceable Lock Set, Compressed Cheek Plates, High Contact Bow, Deep Set Teeth, Hardcoat Anodized Bow, Single Pawl
Includes Pentagon Handcuff Key
For Use With Handcuffs
Standards NIJ Standard 0307.01
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.