Check Availability
Handcuff Key, Anodized, Gold, 4140 Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436J44
Mfr. Model # 56701
UNSPSC #46151601
Shipping Weight 0.08 lbs
Country of Origin Taiwan *
Item Handcuff Key
Type Handcuff Key
Material 4140 Steel
Finish Anodized
Color Gold
Inside Dia. 2-2/5" to 3-1/2"
Features Back Set, High Strength, Heat Treated, 360 Degrees Swivel, Hardcoat Lacquer, Guardian Logo
For Use With Handcuffs
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.