Check Availability
  • Tactical Pouches
  • ASP 

    Handcuff Pouch, Snap, Nylon, Black

  • Item # 436J05
  • Mfr. Model # 35635
Handcuff Pouch, Snap, Nylon, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436J05
Mfr. Model # 35635
UNSPSC #46151601
Shipping Weight 0.46 lbs
Country of Origin China *
Item Handcuff Case and Duty Scabbard Combo
Type Ballistic
Size Universal
Color Black
Material Nylon
Length (In.) 4
Width (In.) 6
Number of Pockets (Inside) 1
Number of Pockets (Outside) 1
Fits Handcuffs
For Use With Duty Belts
Features Key Pocket
Holds Baton, Handcuffs
Mounting Style - Tactical Pouches Belt Strap
Closure Style - Tactical Pouches Snap
For Belt Width - Tactical Pouches Up to 1-1/4"
Molle Compatible - Body Armor No
Item - Tactical Pouches Handcuff Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms