Check Availability
Gear Bag, Tactical, 21" L x 14" W, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436J38
Mfr. Model # 09915
UNSPSC #53121603
Shipping Weight 0.4 lbs
Country of Origin China *
Item Gear Bag
Type Tactical
Size 21" L x 14" W
Color Black
Material 1680D Polyester
Length (In.) 21
Width (In.) 14
Number of Pockets (Inside) 1
Number of Pockets (Outside) 1
Closure Drawstring
Fits Accessories, Clothing, Survival Gear, Magazines, Tactical Gear
For Use With Accessories
Features Zippered Pocket In Front, ASP's Eagle Insignia Stitched with A Detailed Layered Design
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms