Check Availability
  • Tactical Pouches
  • ASP 

    Baton Pouch, Open, Nylon, Black

  • Item # 436J17
  • Mfr. Model # 52259
Baton Pouch, Open, Nylon, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436J17
Mfr. Model # 52259
UNSPSC #23232001
Shipping Weight 0.3 lbs
Country of Origin China *
Item Duty Scabbard
Type Ballistic
Size Universal
Color Black
Material Nylon
Length (In.) 4
Width (In.) 1
Number of Pockets (Inside) 1
Number of Pockets (Outside) 0
Fits Mfr. No. T40
For Use With Duty Belts
Features Soft Design
Holds Baton
Mounting Style - Tactical Pouches Belt Clip
Closure Style - Tactical Pouches Open
For Belt Width - Tactical Pouches 1-1/4" to 2-1/4"
Molle Compatible - Body Armor Yes
Item - Tactical Pouches Baton Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms