Check Availability
Duty Belt, Nylon, Black, Width: 2-1/4", Size: M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436H53
Mfr. Model # 09832
UNSPSC #46182306
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Duty Belt
Type Fully Lined
Gender Unisex
Style Tactical
Size M
Length 34" to 36"
Width 2-1/4"
Material Nylon
Color Black
Features Solid Platform, Ballistic Weave Nylon Strapping, Industrial Grade Hook-and-Loop Lined, Fastex Buckle/Retainers
Material - Duty Belts and Harnesses 100% Nylon Webbing
Closure Style - Duty Belts and Harnesses Polymer Friction Buckle
Padded - Duty Belts and Harnesses No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.