Check Availability
  • Tactical Pouches
  • ASP 

    Double Handcuff Pouch, Hook-and-Loop, Nylon, Black

  • Item # 436H98
  • Mfr. Model # 56162
Double Handcuff Pouch, Hook-and-Loop, Nylon, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436H98
Mfr. Model # 56162
UNSPSC #46151601
Shipping Weight 0.42 lbs
Country of Origin China *
Item Handcuff Case
Type Double Ballistic
Size Universal
Color Black
Material Nylon
Length (In.) 6
Width (In.) 4
Number of Pockets (Inside) 1
Number of Pockets (Outside) 1
Fits Handcuffs
For Use With Duty Belts
Features Key Pocket
Holds Handcuffs
Mounting Style - Tactical Pouches Belt Clip
Closure Style - Tactical Pouches Hook-and-Loop
For Belt Width - Tactical Pouches 1-1/4" to 2-1/4"
Molle Compatible - Body Armor Yes
Item - Tactical Pouches Double Handcuff Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms