Check Availability
  • Carabiners
  • ASP 

    Carabiner, Polymer, 1" Gate Opening, 3-1/2" Length, Auto-Lock, 275 lb. Tensile Strength

  • Item # 436H82
  • Mfr. Model # 56217
Carabiner,  Polymer,  1" Gate Opening,  3-1/2" Length,  Auto-Lock,  275 lb. Tensile Strength
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436H82
Mfr. Model # 56217
UNSPSC #46182304
Shipping Weight 0.05 lbs
Country of Origin China *
Item Carabiner
Gate Opening 1"
Lock Type Auto-Lock
Length 3-1/2"
Material Polymer
Color Coyote
Tensile Strength 275 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms