Check Availability
  • Baton Accessories
  • ASP 

    Baton Grip, Textured Finish, Black

  • Item # 436J92
  • Mfr. Model # 35107
Baton Grip, Textured Finish, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436J92
Mfr. Model # 35107
UNSPSC #49161707
Shipping Weight 1.95 lbs
Country of Origin USA *
Item Baton Grip
Color Black
Finish Textured
For Use With ASP Batons
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms