Check Availability
  • Batons
  • ASP 

    Cerakote Finish Baton, Disc Loc, Steel, 8.25" Retracted Length

  • Item # 436L25
  • Mfr. Model # 22413
Cerakote Finish Baton, Disc Loc, Steel, 8.25" Retracted Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436L25
Mfr. Model # 22413
UNSPSC #49161707
Shipping Weight 1.34 lbs
Country of Origin USA *
Item Baton
Locking Type Disc Loc
Retracted Length 8.25"
Expanded Length 19-11/16"
Diameter 1"
Weight 21.4 oz.
Finish Cerakote
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms