Check Availability
  • Batons
  • ASP 

    Cerakote Finish Baton, Disc Loc, Steel, 8.25" Retracted Length

  • Item # 436J37
  • Mfr. Model # 22216
Cerakote Finish Baton, Disc Loc, Steel, 8.25" Retracted Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436J37
Mfr. Model # 22216
UNSPSC #49161707
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Baton
Locking Type Disc Loc
Retracted Length 8.25"
Expanded Length 17-3/4"
Diameter 1-1/2"
Weight 19.2 oz.
Finish Cerakote
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms