Check Availability
  • Batons
  • ASP 

    Black Chrome Finish Baton, Friction Loc, Steel, 12" Retracted Length

  • Item # 436J34
  • Mfr. Model # 52226
Black Chrome Finish Baton, Friction Loc, Steel, 12" Retracted Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436J34
Mfr. Model # 52226
UNSPSC #49161707
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Baton
Locking Type Friction Loc
Retracted Length 12"
Expanded Length 26"
Diameter 1-1/2"
Weight 17.6 oz.
Finish Black Chrome
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms