Check Availability
  • Batons
  • ASP 

    Type III Hardcoat Anodizing Finish Airweight Baton, Disc Loc, Aluminum, 9.63" Retracted Length

  • Item # 436L26
  • Mfr. Model # 22614
Type III Hardcoat Anodizing Finish Airweight Baton, Disc Loc, Aluminum, 9.63" Retracted Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436L26
Mfr. Model # 22614
UNSPSC #49161707
Shipping Weight 0.875 lbs
Country of Origin USA *
Item Airweight Baton
Locking Type Disc Loc
Retracted Length 9.63"
Expanded Length 23-5/8"
Diameter 1"
Weight 14 oz.
Finish Type III Hardcoat Anodizing
Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms