Check Availability
  • Batons
  • ASP 

    Type III Hardcoat Andonizing Finish Airweight Baton, Disc Loc, Aluminum, 7.05" Retracted Length

  • Item # 436L22
  • Mfr. Model # 22214
Type III Hardcoat Andonizing Finish Airweight Baton, Disc Loc, Aluminum, 7.05" Retracted Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436L22
Mfr. Model # 22214
UNSPSC #49161707
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Airweight Baton
Locking Type Disc Loc
Retracted Length 7.05"
Expanded Length 15-3/4"
Diameter 1"
Weight 11.2 oz.
Finish Type III Hardcoat Andonizing
Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms