Check Availability
  • ASBESTOS 

    Clear Asbestos Disposal Bag, 50 gal. Capacity, 38" Width, 60" Length

  • Item # 407M20
  • Mfr. Model # 65-8-100C
Clear Asbestos Disposal Bag, 50 gal. Capacity, 38" Width, 60" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407M20
Mfr. Model # 65-8-100C
UNSPSC #24111503
Shipping Weight 46.5 lbs
Country of Origin USA *
Item Asbestos Disposal Bag
Capacity 50 gal.
Color Clear
Width 38"
Length 60"
Thickness 6 mil
Material Polyethylene
Legend Danger Contains Asbestos Fibers. May Cause Cancer. Causes Damage to Lungs. Do Not Breathe the Dust. Avoid Creating Dust
Standards OSHA 1910.1001
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In