Check Availability
  • Butterfly Valves
  • ASAHI 

    Wafer-Style Butterfly Valve, CPVC, 150 psi, 8" Pipe Size

  • Item # 442R94
  • Mfr. Model # 173881080
Wafer-Style Butterfly Valve, CPVC, 150 psi, 8" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a spherical disc design for greater durability and improved Cv, this Asahi butterfly valve has full seat construction that helps isolate the body and stem from the media and acts as mating flange gaskets. Integral body stops in the valve body help prevent overtightening of the mating flanges. The integral lever handle comes with a 21-position throttling plate and it allows lockout/tagout with a molded provision for padlocking.
Show More Close
 

Technical Specifications

Item # 442R94
Mfr. Model # 173881080
UNSPSC #40141620
Catalog Page 2885
Shipping Weight 20.5 lbs
Country of Origin Japan *
Item Butterfly Valve
Style Wafer
Body Material CPVC
Max. Water Pressure 150 psi
Max. Vacuum 29.9" Hg
Pipe Size 8"
Temp. Range 30 Degrees to 195 Degrees F
Liner Material EPDM
Disc Material CPVC
Handle Type Lever
Number of Bolt Holes 8
Bolt Circle Dia. 11-1/4"
Lug Dia. 7/8"
Standards ISO
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In