Check Availability
  • Butterfly Valves
  • ASAHI 

    Wafer-Style Butterfly Valve, PVC, 150 psi, 4" Pipe Size

  • Item # 442R75
  • Mfr. Model # 3919040
Wafer-Style Butterfly Valve, PVC, 150 psi, 4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a spherical disc design for greater durability and improved Cv, this Asahi butterfly valve has full seat construction that helps isolate the body and stem from the media and acts as mating flange gaskets. Integral body stops in the valve body help prevent overtightening of the mating flanges. The gear handle comes with a Plasgearâ„¢ operator designed with composite plastic and a black urethane coating for rust and corrosion resistance even when exposed to harsh chemicals.
Show More Close
 

Technical Specifications

Item # 442R75
Mfr. Model # 3919040
UNSPSC #40141620
Catalog Page 2885
Shipping Weight 12.0 lbs
Country of Origin Japan *
Item Butterfly Valve
Style Wafer
Body Material PVC
Max. Water Pressure 150 psi
Max. Vacuum 29.9" Hg
Pipe Size 4"
Temp. Range 30 Degrees to 175 Degrees F
Liner Material EPDM
Disc Material Polypropylene
Handle Type Gear
Number of Bolt Holes 8
Bolt Circle Dia. 7-1/2"
Lug Dia. 5/8-11
Standards ISO
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In