Check Availability
  • Parts
  • ARO 

    Air Motor Service Kit

  • Item # 42CG18
  • Mfr. Model # 637316
Air Motor Service Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42CG18
Mfr. Model # 637316
UNSPSC #0
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Air Motor Service Kit
Fits Brand ARO
For Use With Mfr. Model Number NM2304A-1G-311, NM2304B-11-311, NM2304B-11-311
Includes (2) Track Gaskets, Grease Packet, Operators Manual, O-Ring - 1/2" Metallic & 1" Non-Metallic, O-Ring - 1/2" Metallic/Non-Metalic & 2" PD20X-X, & 3" Metallic, (4) O-Rings, O-Ring - 1.5" & 2" Metallic & Non-Metallic, (4) Y325-206 O-Rings, O-Ring - 1/4" Non-Metallic, (2) Polymodal, Black, O-Rings, (2) 94518 U-Cups, (2) Y240-7 U-Cups
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In