Check Availability
  • Solder Elements
  • AMERICAN BEAUTY 

    Replacement Heating Element, 60W

  • Item # 42MX12
  • Mfr. Model # 9012-60
Replacement Heating Element, 60W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 42MX12
Mfr. Model # 9012-60
UNSPSC #23171507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Heating Element
Watts 60
Fits With Mfr. No. 3112-60
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov