Check Availability
1 gal. Neutral Cleaner; For Use On Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X040
Mfr. Model # 1901-1
UNSPSC #41103206
Shipping Weight 9.1 lbs
Country of Origin USA *
Item Neutral Cleaner
Size 1 gal.
RTU Yield per Container N/A
VOC Content 3.35 lbs/gal and less than 50 g/L at up to 5% use
pH 7
Flash Point Greater Than 93.3 Degrees C
For Use On Hard Surfaces
* This product's country of origin is subject to change