Check Availability
5L Detergent
Qty
  • Web Price
    $539.00 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 42X047
Mfr. Model # 1003
UNSPSC #41103206
Shipping Weight 51.5 lbs
Country of Origin USA *
Item Detergent
Size 5L
Color Clear
Fragrance odorless
pH 14
Flash Point None
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.