Check Availability
55 gal. Drum Detergent; For Use On Hard Surfaces
Qty
  • Sale Price
    $4,039.20 / each
    Web Price $4,,488.00
    Offer Ends 11/07/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Neutral pH formula is ideal for noncorrosive cleaning, safe handling, and easy disposal. Low foaming, with no chelation or alkalinity. Free rinsing to eliminate interfering residues.
Show More Close
 

Technical Specifications

Item # 42X044
Mfr. Model # 1955
UNSPSC #41103206
Shipping Weight 39.8 lbs
Country of Origin USA *
Item Detergent
Size 55 gal.
Container Type Drum
RTU Yield per Container 2750 Gal of 2% Solution
Recommended Dilution 2.5-6.25 oz/gal
Color Clear
Fragrance None
Contains Surfactants and Builders
VOC Content 3.35 lbs/gal and less than 50 g/L at up to 5% use
pH 7
Flash Point Greater Than 93.3 Degrees C
For Use On Hard Surfaces
* This product's country of origin is subject to change