Check Availability
5 gal. Jerrycan Detergent; For Use On Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Neutral pH formula is ideal for noncorrosive cleaning, safe handling, and easy disposal. Low foaming, with no chelation or alkalinity. Free rinsing to eliminate interfering residues.
Show More Close
 

Technical Specifications

Item # 42X042
Mfr. Model # 1905
UNSPSC #41103206
Shipping Weight 45.65 lbs
Country of Origin USA *
Item Detergent
Size 5 gal.
Container Type Jerrycan
RTU Yield per Container 250 Gal of 2% Solution
Recommended Dilution 2.5-6.25 oz/gal
Color Clear
Fragrance None
Contains Surfactants and Builders
VOC Content 3.35 lbs/gal and less than 50 g/L at up to 5% use
pH 7
Flash Point Greater Than 93.3 Degrees C
For Use On Hard Surfaces
* This product's country of origin is subject to change