Check Availability
55 gal. Drum Detergent; For Use On Hard Surfaces
Qty
  • Web Price
    $6,382.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 42X039
Mfr. Model # 1755
UNSPSC #41103206
Shipping Weight 477.0 lbs
Country of Origin USA *
Item Detergent
Size 55 gal.
Container Type Drum
RTU Yield per Container 2750 Gal of 2% Solution
Recommended Dilution 2.5-6.25 oz/gal
Color Clear
Fragrance None
Contains Surfactants, Amines and Glycol Ethers
VOC Content 3.35 lbs/gal and less than 50 g/L at up to 5% use
pH 11
Flash Point Greater Than 93.3 Degrees C
For Use On Hard Surfaces
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Gas.