Check Availability
5 gal. Jerrycan Detergent; For Use On Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Liquid formula combines acid and detergent to remove metal oxides, salts, and inorganic residues. Phosphate-free, biodegradable, and disposable.
Show More Close
 

Technical Specifications

Item # 42X031
Mfr. Model # 2005-1
UNSPSC #41103206
Shipping Weight 49.5 lbs
Country of Origin USA *
Item Detergent
Size 5 gal.
Container Type Jerrycan
RTU Yield per Container 2,000 Gal of 1% Solution
Recommended Dilution 1.25-2.5 oz/gal
Color Clear
Fragrance None
Contains Surfactants, Organic Acids and Builders
pH 2.5
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change