Check Availability
5 gal. Jerrycan Detergent; For Use On Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Contains acid ingredients for removing scale, metal oxides, salts, and inorganic residues. Phosphate-free and biodegradable.
Show More Close
 

Technical Specifications

Item # 42X026
Mfr. Model # 1805
UNSPSC #41103206
Catalog Page 642
Shipping Weight 46.85 lbs
Country of Origin USA *
Item Detergent
Size 5 gal.
Container Type Jerrycan
RTU Yield per Container 2,000 Gal of 1% Solution
Recommended Dilution 1.25-2.5 oz/gal
Color Clear
Fragrance None
Contains Surfactants, Organic Acids and Builders
pH 2.5
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change