Check Availability
55 gal. Drum Detergent; For Use On Hard Surfaces
Qty
  • Web Price
    $3,544.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X021
Mfr. Model # 1255
UNSPSC #41103206
Shipping Weight 517.0 lbs
Country of Origin USA *
Item Detergent
Size 55 gal.
Container Type Drum
RTU Yield per Container 22,000 Gal of 1% Solution
Recommended Dilution 1.25 oz/gal
Color Clear
Fragrance None
Contains Surfactants and Builders
pH 8.5
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change