Check Availability
5 gal. Jerrycan Detergent; For Use On Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X019
Mfr. Model # 1205
UNSPSC #41103206
Shipping Weight 48.15 lbs
Country of Origin USA *
Item Detergent
Size 5 gal.
Container Type Jerrycan
RTU Yield per Container 2,000 Gal of 1% Solution
Recommended Dilution 1.25 oz/gal
Color Clear
Fragrance None
Contains Surfactants and Builders
pH 8.5
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change