Check Availability
55 gal. Drum Detergent; For Use On Hard Surfaces
Qty
  • Web Price
    $3,948.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Phosphate-free liquid formula is perfect for CIP cleaning and floor-standing lab washing machines. Biodegradable, disposable formula is low foaming and high wetting.
Show More Close
 

Technical Specifications

Item # 42X014
Mfr. Model # 2155
UNSPSC #41103206
Shipping Weight 616.0 lbs
Country of Origin USA *
Item Detergent
Size 55 gal.
Container Type Drum
RTU Yield per Container 11,000 Gallons of 0.5% Solution
Recommended Dilution 1.25 oz/gal
Color Clear
Fragrance None
Contains Potassium Hydroxide, Surfactants and Builders
pH 12
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.