Check Availability
5 gal. Jerrycan Detergent; For Use On Hard Surfaces
Qty
  • Web Price
    $341.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Low-foaming liquid formula is designed to help you pass cleaning validation tests for lab accreditation and plant inspection approval. Free rinsing, for reliable results with no interfering residues. Biodegradable and disposable.
Show More Close
 

Technical Specifications

Item # 42X005
Mfr. Model # 1605
UNSPSC #41103206
Shipping Weight 57.05 lbs
Country of Origin USA *
Item Detergent
Size 5 gal.
Container Type Jerrycan
RTU Yield per Container 1000 Gallons of 0.5% Solution
Recommended Dilution 1.25 oz/gal
Color Clear
Fragrance None
Contains Potassium Hydroxide, Bleach and Builders
pH 12
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.