Check Availability
1 gal. Bottle Detergent; For Use On Hard Surfaces
Qty
  • Web Price
    $101.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 42X003
Mfr. Model # 1601-1
UNSPSC #41103206
Shipping Weight 11.5 lbs
Country of Origin USA *
Item Detergent
Size 1 gal.
Container Type Bottle
RTU Yield per Container 200 Gallons of 0.5% Solution
Recommended Dilution 1.25 oz/gal
Color Clear
Fragrance None
Contains Potassium Hydroxide, Bleach and Builders
pH 12
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.