Check Availability
100 lb. Drum Detergent; For Use On Hard Surfaces
Qty
  • Sale Price
    $876.12 / each
    Web Price $1,,043.00
    Offer Ends 11/07/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to help you pass cleaning validation tests for lab accreditation and plant inspection approval. Non-ionic, low foaming, and free rinsing powdered formula gives you reliable results with no interfering residues.
Show More Close
 

Technical Specifications

Item # 42W990
Mfr. Model # 1401
UNSPSC #41103206
Shipping Weight 107.0 lbs
Country of Origin USA *
Item Detergent
Size 100 lb.
Container Type Drum
RTU Yield per Container 1280 Gallons of 1% Solution
Recommended Dilution 1.25 oz/gal
Color White
Fragrance None
Contains Surfactants and Builders
pH 11.5
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change