Check Availability
50 lb. Dispenser Box Detergent; For Use On Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to help you pass cleaning validation tests for lab accreditation and plant inspection approval. Non-ionic, low foaming, and free rinsing powdered formula gives you reliable results with no interfering residues.
Show More Close
 

Technical Specifications

Item # 42W989
Mfr. Model # 1450
UNSPSC #41103206
Shipping Weight 54.6 lbs
Country of Origin USA *
Item Detergent
Size 50 lb.
Container Type Dispenser Box
RTU Yield per Container 640 Gallons of 1% Solution
Recommended Dilution 1.25 oz/gal
Color White
Fragrance None
Contains Surfactants and Builders
pH 11.5
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change