Check Availability
25 lb. Dispenser Box Detergent; For Use On Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to help you pass cleaning validation tests for lab accreditation and plant inspection approval. Non-ionic, low foaming, and free rinsing powdered formula gives you reliable results with no interfering residues.
Show More Close
 

Technical Specifications

Item # 42W988
Mfr. Model # 1425
UNSPSC #41103206
Shipping Weight 25.609 lbs
Country of Origin USA *
Item Detergent
Size 25 lb.
Container Type Dispenser Box
RTU Yield per Container 320 Gallons of 1% Solution
Recommended Dilution 1.25 oz/gal
Color White
Fragrance None
Contains Surfactants and Builders
pH 11.5
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change