Check Availability
0.5 oz Dispenser Box Detergent; For Use On Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Concentrated powder removes soil, grease, oils, solvents, chemicals, blood, and tissue. Use on glass, metals, ceramics, plastic, and fiberglass.
Show More Close
 

Technical Specifications

Item # 42W985
Mfr. Model # 1112
UNSPSC #41103206
Catalog Page 642
Shipping Weight 24.8 lbs
Country of Origin USA *
Item Detergent
Size 0.5 oz
Container Type Dispenser Box
RTU Yield per Container 300 oz. of 1% Solution
Recommended Dilution 1.25 oz/gal
Color White
Fragrance None
Contains Surfactants and Builders
pH 9.5
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change