Check Availability
100 lb. Drum Detergent; For Use On Hard Surfaces
Qty
  • Web Price
    $1,000.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Concentrated powder removes soil, grease, oils, solvents, chemicals, blood, and tissue. Use on glass, metals, ceramics, plastic, and fiberglass.
Show More Close
 

Technical Specifications

Item # 42W982
Mfr. Model # 1101-1
UNSPSC #41103206
Catalog Page 642
Shipping Weight 108.0 lbs
Country of Origin USA *
Item Detergent
Size 100 lb.
Container Type Drum
RTU Yield per Container 1280 Gallons of 1% Solution
Recommended Dilution 1.25 oz/gal
Color White
Fragrance None
Contains Surfactants and Builders
pH 9.5
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change