Check Availability
4 lb. Milk Carton Detergent; For Use On Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Concentrated anionic detergent powder is formulated for manual cleaning of contaminants from glassware, metals, plastics, ceramic, porcelain, rubber, and fiberglass. This free rinsing precision cleaner provides reliable results without interfering residues. Biodegradable, it is an excellent replacement for corrosive acids and hazardous solvents in labware washers and other laboratory cleaning. pH 9.5.
Show More Close
 

Technical Specifications

Item # 42W978
Mfr. Model # 1104-1
UNSPSC #41103206
Shipping Weight 4.3 lbs
Country of Origin USA *
Item Detergent
Size 4 lb.
Container Type Milk Carton
RTU Yield per Container 50 gal of 1% solution
Recommended Dilution 1.25 oz/gal
Color White
Fragrance None
Contains Surfactants and Builders
pH 11.5
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change