Check Availability
50 lb. Dispenser Box Detergent; For Use On Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Phosphate-free, biodegradable powdered formula is ideal for under-counter and floor-standing lab washing machines. Low foaming and free rinsing, for reliable results with no residue.
Show More Close
 

Technical Specifications

Item # 42W975
Mfr. Model # 2250
UNSPSC #41103206
Shipping Weight 52.2 lbs
Country of Origin USA *
Item Detergent
Size 50 lb.
Container Type Dispenser Box
RTU Yield per Container 640 Gallons of 1% Solution
Recommended Dilution 1.25 oz/gal
Color White
Fragrance None
Contains Surfactants and Builders
pH 11.5
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change