Check Availability
4 lb. Dispenser Box Detergent; For Use On Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W973
Mfr. Model # 2204
UNSPSC #41103206
Shipping Weight 41.8 lbs
Country of Origin USA *
Item Detergent
Size 4 lb.
Container Type Dispenser Box
RTU Yield per Container 450 gal of 1% soltion
Recommended Dilution 1.25 oz/gal
Color White
Fragrance None
Contains Surfactants and Builders
pH 11.5
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change