Check Availability
  • AKRO-MILS 

    Black Divider, 6PK

  • Item # 3HRW8
  • Mfr. Model # 41288
Black Divider, 6PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This width divider creates additional bin compartments, optimizing bin storage space.
Show More Close
 

Technical Specifications

Item # 3HRW8
Mfr. Model # 41288
UNSPSC #24112406
Catalog Page 1288
Shipping Weight 3.55 lbs
Country of Origin USA *
Item Divider
Color Black
ESD Conductive No
Overall Height 8-13/16"
Overall Length 15"
Material Industrial Grade Polymer
Divider Direction Side to Side
For Use With Mfr No. 30288, 30293
Thickness 1/4"
Used With Bin or Container Style Stacking Bin
* This product's country of origin is subject to change

Welcome Sign In