Check Availability
  • AKRO-MILS 

    Blue Lid, 19-1/2" L x 13-1/2"

  • Item # 8AN37
  • Mfr. Model # 35201BLUE
Blue Lid, 19-1/2" L x 13-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8AN37
Mfr. Model # 35201BLUE
UNSPSC #24112409
Shipping Weight 1.29 lbs
Country of Origin USA *
Item Lid
Outside Length 19-1/2"
Outside Width 13-1/2"
Material Industrial Grade Polymer
Color Blue
For Use With Mfr. No. 35200BLUE
Standards FDA/USDA
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Welcome Sign In