Check Availability
Blue Lid, 19-1/2" L x 15-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8AN36
Mfr. Model # 35-191 BLUE
UNSPSC #24112409
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Lid
Outside Length 19-1/2"
Outside Width 15-1/2"
Material Industrial Grade Polymer
Color Blue
For Use With Mfr. No. 35190BLUE, 35195BLUE
Standards FDA/USDA
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In