Check Availability
  • AKRO-MILS 

    Gray Lid, 19-1/2" L x 15-1/2"

  • Item # 6A268
  • Mfr. Model # 35191GREY
Gray Lid, 19-1/2" L x 15-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6A268
Mfr. Model # 35191GREY
UNSPSC #24112409
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Lid
Outside Length 19-1/2"
Outside Width 15-1/2"
Material Industrial Grade Polymer
Color Gray
For Use With Mfr. No. 35190GREY, 35195GREY
Standards FDA/USDA
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Welcome Sign In