Check Availability
  • Flared Tube Fittings
  • AIRWAY 

    Tube Sleeve, Flare x JIC Connection Type, 3/4" Tube Size, 1EA

  • Item # 1LNW7
  • Mfr. Model # 0319-12SS
Tube Sleeve, Flare x JIC Connection Type, 3/4" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in extreme applications, this AIRWAY tube sleeve features superior chemical, water, and corrosion resistance. Suitable for chemical plants, food plants, hydraulic applications, manufacturing facilities, water treatment plants, and beverage plants.

• Provides good sealing reliability
• For use with 316 stainless steel 37° flare tube fittings
Show More Close
 

Technical Specifications

Item # 1LNW7
Mfr. Model # 0319-12SS
UNSPSC #40142613
Catalog Page 2854
Shipping Weight 0.03 lbs
Country of Origin China *
Item Tube Sleeve
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Flare x JIC
Tube Size 3/4"
Flare Type 37 Degrees
Flare Thread Size 1-1/16-12
Max. Pressure 4800 psi
Temp. Range -165 Degrees to 1200 Degrees F
Standards J514 Published By SAE
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In