Check Availability
  • AIRWAY 

    Male Straight Union, Flare x Flare Connection Type, 1/4" Tube Size, 1EA

  • Item # 1LNK7
  • Mfr. Model # 2403-0404SS
Male Straight Union, Flare x Flare Connection Type, 1/4" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring superior chemical, water, and corrosion resistance for extreme applications, this AIRWAY male straight union provides good sealing reliability. Ideal for use as an adapter to hose assemblies, or as a tube fitting with flared stainless seamless or welded tubing. Suitable for chemical plants, food plants, hydraulic applications, manufacturing facilities, water treatment plants, and beverage plants.
Show More Close
 

Technical Specifications

Item # 1LNK7
Mfr. Model # 2403-0404SS
UNSPSC #40142606
Catalog Page 2854
Shipping Weight 0.05 lbs
Country of Origin China *
Item Male Straight Union
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Flare x Flare
Tube Size 1/4"
Flare Type 37 Degrees
Flare Thread Size 7/16-20
Max. Pressure 6000 psi
Temp. Range -165 Degrees to 1200 Degrees F
Hex Size 1/2"
Standards J514 Published By SAE
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In