Check Availability
  • AIRWAY 

    Male Connector, Flare x O-Ring Boss Connection Type, 1/2" Tube Size, 1EA

  • Item # 1LNL8
  • Mfr. Model # 6400-0808SS
Male Connector, Flare x O-Ring Boss Connection Type, 1/2" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LNL8
Mfr. Model # 6400-0808SS
UNSPSC #40142613
Shipping Weight 0.13 lbs
Country of Origin China *
Item Male Connector
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Flare x O-Ring Boss
Tube Size 1/2"
Flare Type 37 Degrees
Flare Thread Size 3/4-16
Max. Pressure 6000 psi
Temp. Range -165 Degrees to 1200 Degrees F
Hex Size 7/8"
Standards J514 Published By SAE
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In