Check Availability
  • AIR HANDLER 

    26" H x9.48" Inside Dia. Filters For Dirt/Dust Particulate Removal

  • Item # 45GG71
  • Mfr. Model # 45GG71
26" H x9.48" Inside Dia. Filters For Dirt/Dust Particulate Removal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GG71
Mfr. Model # 45GG71
UNSPSC #40161503
Shipping Weight 16.15 lbs
Country of Origin USA *
Item Filters
Actual Height 26"
Actual Inside Dia. 9.48"
Actual Outside Dia. 13.860"
MERV 11
Configuration Helix Inner Core, Expanded Out
Media Type Cellulose
Media Color White
Flame Retardant No
Max. Temp. 200 Degrees F
Abrasion Resistance Good
For Use With Dirt/Dust Particulate Removal
Application Paper Dust, Mineral Processes, Metal Processes, Dry Chemincal Processing, Fiberglass, Weld Smoke Fumes, Shot Blasting
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In