Check Availability
  • AIR HANDLER 

    26" H x8.38" Inside Dia. Filters For Dirt/Dust Particulate Removal

  • Item # 45GG62
  • Mfr. Model # 45GG62
26" H x8.38" Inside Dia. Filters For Dirt/Dust Particulate Removal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GG62
Mfr. Model # 45GG62
UNSPSC #40161503
Shipping Weight 13.45 lbs
Country of Origin USA *
Item Filters
Actual Height 26"
Actual Inside Dia. 8.38"
Actual Outside Dia. 12.750"
MERV 11
Configuration Helix Inner Core, 2 Poly Bands Out
Media Type Spunbond Polyester
Media Color White
Flame Retardant No
Max. Temp. 200 Degrees F
Abrasion Resistance Excellent
For Use With Dirt/Dust Particulate Removal
Application Paper Dust, Mineral Processes, Metal Processes, Dry Chemincal Processing, Fiberglass, Weld Smoke Fumes, Shot Blasting
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In