Check Availability
26" H x9.48" Inside Dia. Filters For Dirt/Dust Particulate Removal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GG45
Mfr. Model # 45GG45
UNSPSC #40161503
Shipping Weight 16.65 lbs
Country of Origin USA *
Item Filters
Actual Height 26"
Actual Inside Dia. 9.48"
Actual Outside Dia. 13.860"
MERV 12
Configuration Helix Inner Core, Expanded Out
Media Type 80/20 FR
Media Color Yellow
Flame Retardant No
Max. Temp. 200 Degrees F
Abrasion Resistance Good
OEM Part Number 1212293, P199472, 321236, 321865, P190818-016, P191564-016
For Use With Dirt/Dust Particulate Removal
Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In